Deep groove ball bearing SKF 62202-2RS1/W64F, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:62202-2RS1/W64F
Rubix:237A4623
Manufacturer :194629
EAN:07316572168271

Product details : SKF 62202-2RS1/W64F DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF deep groove ball bearing is designed to withstand radial and axial loads in both directions. Its robustness makes it an ideal choice for demanding environments. Reliable, easy to install, and high-performing, it features a non-standard design, lip seals, and food-grade Solid Oil grease, ensuring optimal protection against contaminants.
Features:
Part of a series with dimensions that differ from standard models, it is designed for specific applications. Offering versatile support for radial and axial loads in both directions, it is engineered to minimize friction while effectively tolerating vibrations, thereby ensuring optimal operational precision. The bearing’s standard clearance strikes a balance between performance and efficiency, allowing for high speeds without sacrificing stability. Its deep-drawn steel cage withstands continuous loads and sudden impacts, while the food-grade Solid Oil grease ensures long-lasting lubrication that poses no risk to human health.
Maintenance:
Low maintenance requirements thanks to rubber seals that retain the lubricant and protect the rolling elements from contaminants. Furthermore, since Solid Oil grease provides constant micro-lubrication, there is no need for additional lubrication. To detect signs of wear, it is recommended to monitor:
- Temperature;
- Absence of vibrations;
- Noise level;
- Condition of the seals;
- Contamination.
Sealing:
The sealing of this deep groove ball bearing is ensured primarily by nitrile-butadiene rubber (NBR) lip seals on each side. These seals provide excellent protection against dust, water, and other contaminants, thereby extending the bearing’s service life. NBR rubber is also resistant to oils and greases, ensuring reliable sealing even in harsh environments. Second, sealing is reinforced by the Solid Oil polymer, which fills nearly the entire space between the balls, preventing water and moisture from penetrating.
Brand Information:
Founded in 1907, SKF is a global leader in bearings and sealing solutions, recognized for its technical innovations and commitment to quality. With over 115 years of experience, SKF operates in nearly 130 countries, employs more than 40,000 people, and collaborates with 17,000 distributors. Its products, which are essential in many industrial applications, help reduce CO₂ emissions, with the goal of decarbonizing all of its production by 2030.
Key Features:
- Grease approved for food contact (NSF H1).
- Non-standard dimensions for custom applications.
- Rubber lip seals providing optimal protection against contaminants.
- Solid Oil lubrication for a longer service life.
Applications:
This deep-groove ball bearing, lubricated with food-grade grease, is perfectly suited to the demands of the food and beverage industry. Ideal for conveyors, material handling equipment, and food processing machinery, it meets the needs of systems requiring resistance to radial loads and high-speed performance. Used in production lines, fresh produce transport systems, or bottling equipment, it ensures reliable and long-lasting performance, even in demanding environments such as those with humidity, dust, and contact with various liquids.
Features:
Part of a series with dimensions that differ from standard models, it is designed for specific applications. Offering versatile support for radial and axial loads in both directions, it is engineered to minimize friction while effectively tolerating vibrations, thereby ensuring optimal operational precision. The bearing’s standard clearance strikes a balance between performance and efficiency, allowing for high speeds without sacrificing stability. Its deep-drawn steel cage withstands continuous loads and sudden impacts, while the food-grade Solid Oil grease ensures long-lasting lubrication that poses no risk to human health.
Maintenance:
Low maintenance requirements thanks to rubber seals that retain the lubricant and protect the rolling elements from contaminants. Furthermore, since Solid Oil grease provides constant micro-lubrication, there is no need for additional lubrication. To detect signs of wear, it is recommended to monitor:
- Temperature;
- Absence of vibrations;
- Noise level;
- Condition of the seals;
- Contamination.
Sealing:
The sealing of this deep groove ball bearing is ensured primarily by nitrile-butadiene rubber (NBR) lip seals on each side. These seals provide excellent protection against dust, water, and other contaminants, thereby extending the bearing’s service life. NBR rubber is also resistant to oils and greases, ensuring reliable sealing even in harsh environments. Second, sealing is reinforced by the Solid Oil polymer, which fills nearly the entire space between the balls, preventing water and moisture from penetrating.
Brand Information:
Founded in 1907, SKF is a global leader in bearings and sealing solutions, recognized for its technical innovations and commitment to quality. With over 115 years of experience, SKF operates in nearly 130 countries, employs more than 40,000 people, and collaborates with 17,000 distributors. Its products, which are essential in many industrial applications, help reduce CO₂ emissions, with the goal of decarbonizing all of its production by 2030.
Key Features:
- Grease approved for food contact (NSF H1).
- Non-standard dimensions for custom applications.
- Rubber lip seals providing optimal protection against contaminants.
- Solid Oil lubrication for a longer service life.
Applications:
This deep-groove ball bearing, lubricated with food-grade grease, is perfectly suited to the demands of the food and beverage industry. Ideal for conveyors, material handling equipment, and food processing machinery, it meets the needs of systems requiring resistance to radial loads and high-speed performance. Used in production lines, fresh produce transport systems, or bottling equipment, it ensures reliable and long-lasting performance, even in demanding environments such as those with humidity, dust, and contact with various liquids.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 622.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 55.75 excl. VAT
/ Each
£ 66.90 incl. VAT
- Usually arrives within 14 working days
