Deep groove ball bearing FAG 16064-M, Outer diameter: 480 mm | Width: 50 mm | Inner diameter: 320 mm
Ball bearings
See technical informationReferences
FAG:16064-M
Rubix:274A6153
Manufacturer :0190119200000
EAN:4012801473972

Product details : FAG 16064-M DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 34900 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 480 mm |
| Width | 50 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 160..-m |
| Cage | brass |
| Reference speed | 1550 rpm |
| Limit speed | 2340 rpm |
| Basic static load, radial - C0r | 455000 N |
| Basic dynamic load, radial - Cr | 305000 N |
Show UNSPSC/ECL@SS
£ 3,113.18 excl. VAT
/ Each
£ 3,735.82 incl. VAT
- Usually arrives within 14 working days
