Deep groove ball bearing FAG 6226-J20AB-C3, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm

Deep groove ball bearing

See technical information

References

FAG:6226-J20AB-C3
Rubix:239A1121
Manufacturer :0712139530030
EAN:4047643119818
brand logo

Technical specifications

Inner diameter130 mm
Outer diameter230 mm
Width40 mm
See all Specifications

Product details : FAG 6226-J20AB-C3 SINGLE ROW DEEP GROOVE BALL BEARING


Deep groove ball bearing 62..-J20AB, single row, steel sheet metal cage, ceramic coated

Technical specifications


Attributes
Logistic Weight6240 g
Inner diameter130 mm
Outer diameter230 mm
Width40 mm
Sealingopen
Bearing Clearancec3
Series62..-j20ab
Reference speed3900 rpm
Limit speed3850 rpm
Basic static load, radial - C0r146000 N
Basic dynamic load, radial - Cr177000 N
£ 671.31 excl. VAT
/ Each
£ 805.57 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories