Deep groove ball bearing FAG 6217-C3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing
See technical informationReferences
FAG:6217-C3
Rubix:158A7127
Manufacturer :0167214380030
EAN:4012801077439

Product details : FAG 6217-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62, single row, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x150x150 mm |
|---|---|
| Logistic Weight | 1870 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | steel |
| Reference speed | 5300 rpm |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 72.05 excl. VAT
/ Each
£ 86.46 incl. VAT
- Delivery usually within ( 7 ) days
