Deep groove ball bearing SKF 63001-2Z/C3PLHT23B, Outer diameter: 28 mm | Width: 12 mm | Inner diameter: 12 mm
Rigid ball bearings
See technical informationReferences
SKF:63001-2Z/C3PLHT23B
Rubix:105A2363
Manufacturer :43471
EAN:7316570511918



Product details : SKF RADIAL BALL BEARING 63001-2Z/C3PLHT23B
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x28x28 mm |
|---|---|
| Logistic Weight | 31,6 g |
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63001 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 14.87 excl. VAT
/ Each
£ 17.84 incl. VAT
- Usually arrives within 14 working days
