Deep groove ball bearing FAG 6311-C-2HRS, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Ball bearing
See technical informationReferences
FAG:6311-C-2HRS
Rubix:235A0494
Manufacturer :0872499010000
EAN:4054369499247

Product details : FAG 6311-C-2HRS DEEP GROOVE BALL BRG
Features:
This C-series deep-groove ball bearing is designed to provide good load-carrying capacity while effectively withstanding shocks and vibrations. It features a sheet steel cage and two seals. Constructed from high-quality materials, it ensures extended service life and quiet operation. The single-row ball design reduces friction and promotes smooth rotation. However, the rubber seals may introduce a slight additional resistance to rotation.
Maintenance:
This FAG deep groove ball bearing is designed to require minimal maintenance. The rubber seals effectively protect against the ingress of contaminants such as dust, moisture, and other particles, helping to reduce premature bearing wear. It is factory-pre-lubricated with high-quality grease, which extends its service life without requiring frequent relubrication. To maximize the bearing’s service life, it is recommended to check the condition of the seals and relubricate as needed, depending on operating conditions.
Sealing:
This deep groove ball bearing is equipped with two rubber seals, providing maximum protection against external contaminants. These seals effectively prevent dust, moisture, and other impurities from entering the bearing, which is essential for ensuring a long service life and reliable performance.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
This C-series deep-groove ball bearing is designed to provide good load-carrying capacity while effectively withstanding shocks and vibrations. It features a sheet steel cage and two seals. Constructed from high-quality materials, it ensures extended service life and quiet operation. The single-row ball design reduces friction and promotes smooth rotation. However, the rubber seals may introduce a slight additional resistance to rotation.
Maintenance:
This FAG deep groove ball bearing is designed to require minimal maintenance. The rubber seals effectively protect against the ingress of contaminants such as dust, moisture, and other particles, helping to reduce premature bearing wear. It is factory-pre-lubricated with high-quality grease, which extends its service life without requiring frequent relubrication. To maximize the bearing’s service life, it is recommended to check the condition of the seals and relubricate as needed, depending on operating conditions.
Sealing:
This deep groove ball bearing is equipped with two rubber seals, providing maximum protection against external contaminants. These seals effectively prevent dust, moisture, and other impurities from entering the bearing, which is essential for ensuring a long service life and reliable performance.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Strengths
Its ability to withstand high radial loads while providing smooth rotation is a major advantage for industrial equipment. The rubber seals offer exceptional protection against contaminants, which extends the product’s service life and reduces maintenance requirements. Its robust design ensures high reliability, guaranteeing long-term performance without compromising on quality.
Applications
• Automotive equipment
• Small gearboxes
• Household appliances
• Small gearboxes
• Household appliances
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63..-c-2hrs |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 47500 N |
| Basic dynamic load, radial - Cr | 83000 N |
Show UNSPSC/ECL@SS
£ 29.14 excl. VAT
/ Each
£ 34.97 incl. VAT
- In stock: Next day delivery
