Deep groove ball bearing NTN 6224LLU/2AS, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
NTN - Deep Groove Ball Bearing - 6224LLU/2AS
See technical informationSee documentsReferences
NTN:6224LLU/2AS
Rubix:204A9989
EAN:4547359374216



Documents
Product details : NTN 6224LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x40 mm |
|---|---|
| Logistic Weight | 5150 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 131000 N |
| Basic dynamic load, radial - Cr | 172000 N |
| Weight | 0.022 kg |
Show UNSPSC/ECL@SS
£ 219.84 excl. VAT
/ Each
£ 263.81 incl. VAT
- Delivery usually within ( 3 ) days
