SNR - Deep Groove Ball Bearing - 6224.C3
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Reference speed | 4200 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 132000 N |
Basic dynamic load, radial - Cr | 155000 N |
Weight | 5.35 kg |
Usually arrives within 14 working days