Deep groove ball bearing SKF E2.6008-2Z/C3, Outer diameter: 68 mm | Inner diameter: 40 mm
Rigid ball bearings
See technical informationReferences
SKF:E2.6008-2Z/C3
Rubix:102A2280
EAN:7316575633837


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Sealing | two metal shields |
Product details : SKF ENERGY EFFICIENT DEEP GROOVE BALL BEARING E2.6008-2Z/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | e |
Show UNSPSC/ECL@SS
£ 56.78 excl. VAT
/ Each
£ 68.14 incl. VAT
- Usually arrives within 14 working days