Deep groove ball bearing SKF 6334/HC5C3PS0VA970, Outer diameter: 360 mm | Width: 72 mm | Inner diameter: 170 mm
Rigid ball bearings
See technical informationReferences
SKF:6334/HC5C3PS0VA970
Rubix:238A8895

Product details : SKF 6334/HC5C3PS0VA970 RADIAL BAL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Grooved ball bearing, hybrid SKF
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 72 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6334 |
Show UNSPSC/ECL@SS
£ 9,125.16 excl. VAT
/ Each
£ 10,950.19 incl. VAT
- Delivery usually within ( 3 ) days
