Deep groove ball bearing SKF 6221-2RS1, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Rigid ball bearings
See technical informationReferences
SKF:6221-2RS1
Rubix:212A5681

Product details : SKF 6221-2RS1 DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 36 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6221 |
Show UNSPSC/ECL@SS
£ 315.90 excl. VAT
/ Each
£ 379.08 incl. VAT
- Usually arrives within 14 working days
