Deep groove ball bearing FAG 16032-M-C3, Outer diameter: 240 mm | Width: 25 mm | Inner diameter: 160 mm

Deep groove ball bearing

See technical information

References

FAG:16032-M-C3
Rubix:238A2847
Manufacturer :0190115120030
EAN:4012801270717
brand logo

Technical specifications

Inner diameter160 mm
Outer diameter240 mm
Width25 mm
See all Specifications

Product details : FAG 16032-M-C3 SINGLE ROW DEEP GROOVE BALL BEARING


This FAG single-row ball bearing features a brass cage and C3 radial clearance. The brass cage provides enhanced resistance to shocks and high temperatures, while the C3 radial clearance compensates for thermal expansion and reduces friction, thereby improving high-speed performance. Designed to withstand radial and axial loads in both directions, this bearing is ideal for applications requiring high precision and robustness. Its open design allows it to operate at high speeds while minimizing internal friction.

Features:
This ball bearing features a brass cage, which ensures optimal resistance to temperature fluctuations and heavy loads. It provides enhanced stability under intense loads and reduces wear by limiting deformation under stress. This design guarantees extended durability and increased reliability in demanding applications. Its C3 internal radial clearance allows it to absorb thermal expansion while reducing friction, thereby enabling high rotational speeds. It operates without seals, making it easier to maintain and reducing friction. It is particularly well-suited for systems requiring efficient cooling or direct access to components.

Maintenance:
Regular lubrication is essential to ensure optimal operation and extend the bearing’s service life. The use of grease or oil compatible with the operating environment is recommended to minimize wear. Periodic inspections should be conducted to check the lubrication condition, noise levels, and the presence of any vibrations. Thorough cleaning must be performed during maintenance operations to prevent contamination.

Sealing:
This ball bearing has no seals, making it more vulnerable to external contaminants, such as dust or liquids. However, this open design facilitates maintenance and allows for efficient cooling. It is recommended to use it in clean, controlled environments to ensure its long-term performance. Proper lubrication is necessary to compensate for the lack of protection against external contaminants.

Brand Information:
FAG, part of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions. Its technological expertise enables it to offer reliable products designed to meet industrial and automotive requirements. Innovation and material expertise enable FAG bearings to offer exceptional durability and optimized resistance to the most demanding conditions.

Key Benefits:
- Excellent resistance to shocks and vibrations thanks to the brass cage;
- Open design facilitating maintenance and cooling;
- Suitable for high-speed applications thanks to the C3 radial clearance;
- Ability to withstand radial and axial loads in both directions;
- Good tolerance to thermal expansion for improved stability.

Applications:
This ball bearing is ideal for electric motors, industrial pumps, and conveyor systems. It is widely used in machine tools, industrial fans, and food processing equipment. Its adaptability to thermal conditions and high speeds makes it a preferred choice for aerospace, marine, and agricultural applications. This product is also used in medical equipment and household appliances where precision and reliability are essential.

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x240x240 mm
Logistic Weight4289 g
Inner diameter160 mm
Outer diameter240 mm
Width25 mm
Sealingopen
Bearing Clearancec3
Series160..-m
Materialsteel
Cagebrass
Reference speed2950 rpm
Limit speed4950 rpm
Basic static load, radial - C0r114000 N
Basic dynamic load, radial - Cr109000 N
£ 389.84 excl. VAT
/ Each
£ 467.81 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories