Deep groove ball bearing FAG 6030-2Z, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:6030-2Z
Rubix:274A6694
Manufacturer :0810482620000
EAN:4054369803808

Product details : FAG 6030-2Z DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 35 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 246.77 excl. VAT
/ Each
£ 296.12 incl. VAT
- Usually arrives within 14 working days
