MECALINE 860031 MALE 45 ELBOW 10 - R1/2IN
PARALLEL MALE 45° ELBOW
See technical informationSee documentsReferences
Mecaline:860031
Rubix:216A3622
EAN:3660338149863

Documents
Product details : MECALINE 860031 MALE 45 ELBOW 10 - R1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | r1/2 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
- In stock: Next day delivery
