POP 88030 TAPD412BS 3.2 X 13.5 ALU/ST DOME OPEN RIVET PACK OF 500


Rivet

References
pop:88030
rubix:107715B
manufacturer :TAPD412BS
brand logo
brand logo
Technical specifications
Diameter3.2 mm
Length13.4 mm
Material/finishingaluminium
See all Specifications

Product details : POP 88030 TAPD412BS 3.2 X 13.5 ALU/ST DOME OPEN RIVET PACK OF 500


POP Rivet Open-End - Wide range of rivets suitable for use where applications do not have high bearing requirements

Technical specifications


Attributes
Diameter3.2 mm
Length13.4 mm
Material/finishingaluminium
Typepop rivet
Show UNSPSC/ECL@SS
£ 73.68 excl. VAT
/ Each
£ 88.42 incl. VAT
  • Usually arrives within 14 working days