SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.3X14 A2/A2
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:159832314
Rubix:264A6679
Manufacturer :1598323 14
EAN:4043377300591


Technical specifications
| Diameter | 3 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.3X14 A2/A2
Blind rivets with flat head and grooved mandrel A2/A2 3X
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ 500 pieces
£ 22.08 incl. VAT
- In stock: Next day delivery
Diameter
Length
14 mm