MENNEKES 5601304G INTERLOCKED SOCKET IP44 16A 3P 110V 4H

Interlocked Socket

See technical information

References

Mennekes:5601304G
Rubix:259A9365
brand logo

Technical specifications

Typemennekes 5601304g interlocked socket ip44 16a 3p 110v 4h

Product details : MENNEKES 5601304G INTERLOCKED SOCKET IP44 16A 3P 110V 4H


• Screw terminals
• 3 pole switch
• Pre-wired for installation
• Mechanical duo interlock
• Sockets can be padlocked

Technical specifications


Attributes
Typemennekes 5601304g interlocked socket ip44 16a 3p 110v 4h
£ 104.00 excl. VAT
/ Each
£ 124.80 incl. VAT
  • Delivery usually within ( 3 ) days