ROCKFALL RF5000 SPARK WELDING SAFETY BOOT UK12 EU47
ROCKFALL SPARK WELDING SAFETY BOOT
See technical informationReferences
Rock Fall:RF5000/47
Rubix:163A1466
EAN:5060441693518

Product details : ROCKFALL RF5000 SPARK WELDING SAFETY BOOT UK12 EU47
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 12 |
Show UNSPSC/ECL@SS
£ 68.67 excl. VAT
/ Each
£ 82.40 incl. VAT
- Usually arrives within 14 working days
