References
SKF:SC 30 ES
Rubix:103A3054
Manufacturer :22702
EAN:7316577002761
Product details : SKF ROD END BEARING SC 30 ES
These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via a lubrication hole or grease fitting in the housing and via the shaft. The dowel pin eases centring at the cylindrical section welding shank.
Strengths
- Suitable for heavy static, alternating or impact loads
- Easy to relubricate
- Easy to center
- Easy to relubricate
- Easy to center
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87,5x40x73 mm |
|---|---|
| Logistic Weight | 682,8 g |
| Material | steel |
| Load capacity | 9840.3 kg |
| Sealing | open |
| Outer diameter | 75 mm |
| Inner diameter | 30 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 79.97 excl. VAT
/ Each
£ 95.96 incl. VAT
- Delivery usually within ( 3 ) days

