SKF ROD END BEARING SC 25 ES


Rod End

References
skf:SC 25 ES
rubix:103A3277
manufacturer :22697
ean:7316577002754
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter65 mm
Width34 mm
See all Specifications

Product details : SKF ROD END BEARING SC 25 ES


These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via a lubrication hole or grease fitting in the housing and via the shaft. The dowel pin eases centring at the cylindrical section welding shank.

Strengths

- Suitable for heavy static, alternating or impact loads
- Easy to relubricate
- Easy to center

Technical specifications


Attributes
Logistics dimensions (L x W x H)77x33,5x64 mm
Logistic Weight460,4 g
Inner diameter25 mm
Outer diameter65 mm
Width34 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 56.29 excl. VAT
/ Each
£ 67.55 incl. VAT
  • Usually arrives within 14 working days