UNF Hand Tap Straight Flute
Total length | 80 mm |
---|---|
Body material | HSS |
Total length | 80 mm |
---|---|
Body material | HSS |
Drilling diameter | 14 mm |
Tail diameter | 14 mm |
Square drive adapter | 14 mm |
Coating | Bright |
Threading (inch) | 3/4 |
No. of threads per inch | 16 |
Threading diameter (inch) | 3/4 |
Usually arrives within 14 working days