Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885425 HSS TAP BSF 3/8 X 20 TAPER
CUTLINE 885425 HSS TAP BSF 3/8 X 20 TAPER
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
References
giss cutline:
885425
rubix:
215A7808
ean:
3660338387173
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885425 HSS TAP BSF 3/8 X 20 TAPER
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.68
excl. VAT
/
Each
£
28.42
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
CUTLINE 885491 HSS TAP BA 2 TAPER
DORMER E500M22NO3 TAP M22 X 2.50 MM 5975645
DOR HSS TAP 3NO9
DORMER E500M1.6NO2 TAP M1.6 X 0.35 MM 5976988
DORMER E500M3NO6 TAP M3 X 0.50 MM 5975709
CUTLINE 885423 HSS TAP BSF 5/16 X 22 SECOND
CUTLINE 885373 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M24 X 2.0 NO.9
CUTLINE 885399 HSS STRAIGHT FLUTE TAP BSW 7/8 X 9 SECOND
CUTLINE 885289 HSS TAP UNC 1/2 X 13 TAPER
DOR HSCO TAP M20NO8
GUHRING 00982 004.166 HAND TAPS 9009820041660
CUTLINE 885379 HSS TAP BSW 5/16 X 18 PLUG
CUTLINE 885554 HSS UNC SPIRAL POINT TAP 3/8 X 16 INCH
CUTLINE 885199 HSS TAP M12.0 X 1.5 TAPER FINE