References
Dormer:E293M3
Rubix:376A1898
EAN:7320760663738




Technical specifications
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E293M3 6305741
HSS-E roll tap for metric threads TiN coated DIN 2174 form E 3xD blind and through holes for steel <850 N/mm². Stainless free-cutting steel and austenitic stainless steel. Titanium and nickel. Aluminium and aluminium-magnesium alloys Si <10%.
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Austenitic stainless steel (<320 HB <1100 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloy (Silicon 0.5%) (<150 HB <500 N/mm²)
• Aluminium alloy (Silicon >0.5% <10%) (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Austenitic stainless steel (<320 HB <1100 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloy (Silicon 0.5%) (<150 HB <500 N/mm²)
• Aluminium alloy (Silicon >0.5% <10%) (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 2.8 mm |
| Square drive adapter | 3.5 mm |
| Coating | tin |
| Total length | 56 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 38.01 excl. VAT
/ Each
£ 45.61 incl. VAT
- Usually arrives within 14 working days