References
Sandvik Coromant:T100-NM102DA-M5 N1PR
Rubix:317A7504
Manufacturer :8330203
EAN:7323227100982


Technical specifications
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM102DA-M5N1PR COROTAP 8330203
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 6 mm |
| Thread depth | 13 mm |
| Angle of helix | 8 ° |
| Total length | 70 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 47.67 excl. VAT
/ Each
£ 57.20 incl. VAT
- Usually arrives within 14 working days