Roller bearing Cylindrical radial Multi row, excluding Track rollers
Inner diameter | 110 mm |
---|---|
Outer diameter | 150 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x150x150 mm |
---|---|
Logistic Weight | 2040,2 g |
Inner diameter | 110 mm |
Outer diameter | 150 mm |
Width | 40 mm |
Bearing Clearance | C1 |
Sealing | Open |
Series | NNU49 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 6000 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 270000 N |
Basic dynamic load, radial - Cr | 132000 N |
In stock: Next day delivery