SNR NU2316EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NU2316.EG15
See technical informationReferences
SNR:NU2316EG15
Rubix:205A6592
Manufacturer :NU2316.EG15
EAN:3413520550127



Product details : SNR NU2316EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3400 rpm |
| Basic static load, radial - C0r | 442000 N |
| Basic dynamic load, radial - Cr | 363000 N |
Show UNSPSC/ECL@SS
£ 224.19 excl. VAT
/ Each
£ 269.03 incl. VAT
- Usually arrives within 14 working days
