NTN NU217G1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU210G1
See technical informationSee documentsReferences
NTN:NU217G1
Rubix:205A6356
EAN:4547359139976



Documents
Product details : NTN NU217G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x28 mm |
|---|---|
| Logistic Weight | 2085 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 188.25 excl. VAT
/ Each
£ 225.90 incl. VAT
- Usually arrives within 14 working days
