NTN NJ2211C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2211C3
See technical informationSee documentsReferences
NTN:NJ2211C3
Rubix:205A5628
EAN:4547359119145



Documents
Product details : NTN NJ2211C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 789 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 83500 N |
Show UNSPSC/ECL@SS
£ 61.85 excl. VAT
/ Each
£ 74.22 incl. VAT
- Delivery usually within ( 3 ) days
