SKF CYLINDER ROLLER BEARING NNU 4924 B/SPC3W33
Roller bearing Cylindrical radial Multi row, excluding Track rollers
See technical informationReferences
SKF:NNU 4924 B/SPC3W33
Rubix:103A2079
Manufacturer :14699
EAN:7316577720207

Product details : SKF CYLINDER ROLLER BEARING NNU 4924 B/SPC3W33
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x165x165 mm |
|---|---|
| Logistic Weight | 2905 g |
| Inner diameter | 120 mm |
| Outer diameter | 165 mm |
| Width | 45 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | bearing steel |
| Cage | steel |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 176000 N |
Show UNSPSC/ECL@SS
£ 1,389.22 excl. VAT
/ Each
£ 1,667.06 incl. VAT
- Usually arrives within 14 working days
