FAG NU2348-EX-TB-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:NU2348-EX-TB-M1-C3
Rubix:274A8168
Manufacturer :0813753600030
EAN:4054366896629

Documents
Product details : FAG NU2348-EX-TB-M1-C3 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Technical specifications
Attributes
| Logistic Weight | 147590 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 500 mm |
| Width | 155 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 750 rpm |
| Basic static load, radial - C0r | 3750000 N |
| Basic dynamic load, radial - Cr | 2600000 N |
Show UNSPSC/ECL@SS
£ 7,120.21 excl. VAT
/ Each
£ 8,544.25 incl. VAT
- Usually arrives within 14 working days
