Roller bearing Tapered radial Single row - metric standard
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 50.4 mm |
Logistics dimensions (L x W x H) | 50,4x225x225 mm |
---|---|
Logistic Weight | 6350 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 50.4 mm |
Bearing Clearance | CN |
Series | 320X |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 2600 rpm |
Total bearing width | 48 mm |
Basic static load, radial - C0r | 655 N |
Basic dynamic load, radial - Cr | 456 N |
Usually arrives within 14 working days