Tapered roller bearing NTN 4T-33821, Outer diameter: 95.25 mm | Inner diameter: 90.65 mm | Width: 22.225 mm
NTN - Tapered Roller Bearing - 4T-33821
See technical informationReferences
NTN:4T-33821
Rubix:204A7402
EAN:4547359530926




Technical specifications
| Inner diameter | 90.65 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 22.225 mm |
Product details : NTN 4T-33821 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,25x95,25x22,225 mm |
|---|---|
| Logistic Weight | 282 g |
| Inner diameter | 90.65 mm |
| Outer diameter | 95.25 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 14.67 excl. VAT
/ Each
£ 17.60 incl. VAT
- Delivery usually within ( 3 ) days