NTN - Tapered Roller Bearing - 4T-T7FC045
Inner diameter | 45 mm |
---|---|
Outer diameter | 95 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 95x95x29 mm |
---|---|
Logistic Weight | 898 g |
Inner diameter | 45 mm |
Outer diameter | 95 mm |
Width | 29 mm |
Bearing Clearance | CN |
Series | T7FC |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 89500 N |
Usually arrives within 14 working days