SNR - Spherical Roller Bearing - 23026.EMKW33C3
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 52 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 52 mm |
Bearing Clearance | C3 |
Series | 23000 |
Cage | Brass |
Reference speed | 3000 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 721000 N |
Basic dynamic load, radial - Cr | 455000 N |
Sealing | Open |
Usually arrives within 14 working days