NTN - Spherical Roller Bearing - 21316D1C3
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 170x170x39 mm |
---|---|
Logistic Weight | 4490 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | C3 |
Series | 21300 |
Cage | Brass |
Reference speed | 3800 rpm |
Basic static load, radial - C0r | 305000 N |
Sealing | Open |
Usually arrives within 14 working days