Spherical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 370 mm |
Width | 120 mm |
Logistics dimensions (L x W x H) | 120x370x370 mm |
---|---|
Logistic Weight | 50500 g |
Inner diameter | 220 mm |
Outer diameter | 370 mm |
Width | 120 mm |
Bearing Clearance | C3 |
Series | 231..-BE-XL-K |
Reference speed | 1080 rpm |
Limit speed | 1860 rpm |
Basic static load, radial - C0r | 2700000 N |
Basic dynamic load, radial - Cr | 1860000 N |
Sealing | Open |
In stock: Next day delivery