Roller Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 28 mm |
Logistic Weight | 592 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | BS2 |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 90 N |
Basic dynamic load, radial - Cr | 98.5 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days