Spherical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 120 mm |
Self-aligning capability allows misalignment to be accommodated.
Able to accommodate heavy radial loads and axial loads on both directions.
Suitable for operation under heavy shock loads.
Variants are available including sealed bearings and bearings for vibratory applications.
Wide range of accessories available including mounting sleeves, locknuts and housings provides a cost effective solution for many applications.
Logistic Weight | 46900 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 340 mm |
Width | 120 mm |
Bearing Clearance | cn |
Series | 232..-be-xl |
Reference speed | 1070 rpm |
Limit speed | 1990 rpm |
Basic static load, radial - C0r | 2400000 N |
Basic dynamic load, radial - Cr | 1740000 N |
Sealing | open |
Usually arrives within 14 working days