SKF SPHERICAL ROLLER BEARING 24152CCK30/C3W33


Roller bearing

References
skf:24152 CCK30/C3W33
rubix:105A6500
ean:7316576658778
brand logo
brand logo
Technical specifications
Inner diameter260 mm
Outer diameter440 mm
Width180 mm
See all Specifications

Product details : SKF SPHERICAL ROLLER BEARING 24152CCK30/C3W33


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Technical specifications


Attributes
Logistic Weight108800 g
Inner diameter260 mm
Outer diameter440 mm
Width180 mm
Bearing ClearanceC3
Series241 C
SealingOpen
Show UNSPSC/ECL@SS
£ 4,590.62 excl. VAT
/ Each
£ 5,508.74 incl. VAT
  • Usually arrives within 14 working days