Spherical roller bearing
Inner diameter | 440 mm |
---|---|
Outer diameter | 600 mm |
Width | 118 mm |
Logistic Weight | 106000 g |
---|---|
Inner diameter | 440 mm |
Outer diameter | 600 mm |
Width | 118 mm |
Bearing Clearance | CN |
Series | 239..-MB |
Cage | Brass |
Reference speed | 620 rpm |
Limit speed | 1130 rpm |
Basic static load, radial - C0r | 5200000 N |
Basic dynamic load, radial - Cr | 2230000 N |
Sealing | Open |
Usually arrives within 14 working days