Timken Tapered Roller Bearing 3400
Inner diameter | 36.512 mm |
---|---|
Outer diameter | 79.38 mm |
Width | 29.37 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 450 g |
Inner diameter | 36.512 mm |
Outer diameter | 79.38 mm |
Width | 29.37 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days