TIMKEN L521949-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing L521900
See technical informationReferences
Timken:L521949
Rubix:105A1692
Manufacturer :100132658
EAN:0053893633237


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 49.21 mm |
Product details : TIMKEN L521949-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 146,2532x146,2532x30,3276 mm |
|---|---|
| Package weight | 626 g |
| Inner diameter | 107.95 mm |
| Outer diameter | 146.05 mm |
| Width | 49.21 mm |
| Series | l521900 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 205.11 excl. VAT
/ Each
£ 246.13 incl. VAT
- Delivery usually within ( 7 ) days




