References
Timken:M244249/M244210
Rubix:101A3259
EAN:0053893006970




Technical specifications
| Inner diameter | 220.663 mm |
|---|---|
| Outer diameter | 314.325 mm |
| Width | 61.913 mm |
Product details : TIMKEN M244249-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 220.663 mm |
|---|---|
| Outer diameter | 314.325 mm |
| Width | 61.913 mm |
| Weight | 14.5 kg |
| Series | m244200 |
| Material | steel |
| Cage | steel |
| Thickness | 49.213 mm |
| Type of bearing | tapered roller bearing (single row, type ts / tapered single) |
| Basic static load, axial - C0a | 1370000 N |
| Basic dynamic load, axial - Ca | 103000 N |
Show UNSPSC/ECL@SS
£ 3,108.35 excl. VAT
/ Each
£ 3,730.02 incl. VAT
- Delivery usually within ( 7 ) days