TIMKEN 6461-20014 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 6400
See technical informationReferences
Timken:6461
Rubix:106A3762
Manufacturer :100041029
EAN:0053893148045


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 149.23 mm |
| Width | 54.229 mm |
Product details : TIMKEN 6461-20014 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
|---|---|
| Package weight | 2643,5 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 149.23 mm |
| Width | 54.229 mm |
| Series | 6400 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 215.08 excl. VAT
/ Each
£ 258.10 incl. VAT
- Delivery usually within ( 7 ) days




