TIMKEN 350-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:350
Rubix:397A5962
Manufacturer :100041501
EAN:0053893009575


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 85.001 mm |
| Width | 21.692 mm |
Product details : TIMKEN 350-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 396,4 g |
| Inner diameter | 40 mm |
| Outer diameter | 85.001 mm |
| Width | 21.692 mm |
| Weight | 1.223 kg |
| Series | 355 |
| Cage | steel |
| Thickness | 19.002 mm |
| Basic dynamic load, axial - Ca | 11100 N |
Show UNSPSC/ECL@SS
£ 82.80 excl. VAT
/ Each
£ 99.36 incl. VAT
- Usually arrives within 14 working days




