References
Timken:NA71450/71751D
Rubix:105A5550
EAN:0053893247243


Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 190.5 mm |
Documents
Product details : TIMKEN NA71450-99405 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Technical specifications
Attributes
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 190.5 mm |
| Material | stamped steel |
| Cage | steel |
| Basic dynamic load, axial - Ca | 67100 N |
Show UNSPSC/ECL@SS
£ 1,757.97 excl. VAT
/ Each
£ 2,109.56 incl. VAT
- Usually arrives within 14 working days