Timken Tapered Roller Bearing 53100
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 30.96 mm |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
---|---|
Package weight | 575,2 g |
Inner diameter | 41.275 mm |
Outer diameter | 95.25 mm |
Width | 30.96 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days