TIMKEN L521910-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:L521910
Rubix:105A1031
Manufacturer :100133202
EAN:0053893632544


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 16.67 mm |
Product details : TIMKEN L521910-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing - outer ring, main dimensions according to DIN 720.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 162,0012x162,0012x27,0256 mm |
|---|---|
| Package weight | 308 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 146.05 mm |
| Width | 16.67 mm |
| Weight | 1.2 kg |
| Series | l521900 |
| Material | steel |
| Type of bearing | tapered roller bearing - outer ring |
| Basic dynamic load, axial - Ca | 16700 N |
Show UNSPSC/ECL@SS
£ 121.60 excl. VAT
/ Each
£ 145.92 incl. VAT
- Delivery usually within ( 7 ) days




