References
Cooper:02B70MMGR
Rubix:103A4426





Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 149.22 mm |
| Width | 46.1 mm |
Documents
Product details : COOPER 02B70MGR SPLIT ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 149.22 mm |
| Width | 46.1 mm |
| Reference speed | 3080 rpm |
Show UNSPSC/ECL@SS
£ 571.60 excl. VAT
/ Each
£ 685.92 incl. VAT
- In stock: Next day delivery