Cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistic Weight | 489,5 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2..-E |
Cage | Steel |
Usually arrives within 14 working days